This product requires certification to purchase.

16 x 20 x 4 in. Synthetic MERV 8 Air Filter

You last purchased this on
 
Purolator

Key Pleat™ 16 x 20 x 4 in. Synthetic MERV 8 Air Filter

  • Fast #
  • Part #P5251504832
  • Item #4807057
  • Manufacturer Part #5251504832
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

Key Pleat™ 16 x 20 x 4 in. Synthetic MERV 8 Air Filter

  • Fast #
  • Part #P5251504832
  • Item #4807057
  • Manufacturer Part #5251504832
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Key Pleat™
Depth:
4 in
Disposable:
Yes
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Size:
16 in x 20 in x 4 in
Width:
16 in