This product requires certification to purchase.

21 x 24 x 1 in. Air Filter Plastic

You last purchased this on
 
Purolator

Model P312 21 x 24 x 1 in. Air Filter Plastic

  • Fast #
  • Part #P5039475403
  • Item #7026028
  • Manufacturer Part #5039475403
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Purolator

Model P312 21 x 24 x 1 in. Air Filter Plastic

  • Fast #
  • Part #P5039475403
  • Item #7026028
  • Manufacturer Part #5039475403
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Model P312
Depth:
1 in
Disposable:
No
Height:
24 in
Material:
Plastic
Material Type:
Polyester
Size:
21 in x 24 in x 1 in
Width:
21 in