36 x 60 in. Anti-Bacterial Tacky Floor Mat in Blue
36 x 60 in. Anti-Bacterial Tacky Floor Mat in Blue
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The multi-layered mat removes dirt and dust from foot traffic and equipment wheels prior to their entry into a clean or controlled environment
- Numbered layer is fully coated with a particle grabbing adhesive
Specifications
- Color Finish Name:
- Blue
- Length:
- 60 in
- Product Type:
- Floor Mat
- Width:
- 36 in