This product requires certification to purchase.

1/4 in. Brass 150 psig Tube Quarter Turn Handle Plug Valve

PV4 Series 1/4 in. Brass 150 psig Tube Quarter Turn Handle Plug Valve

  • Fast #
  • Part #SPV4D4
  • Item #5025509
  • Manufacturer Part #PV4-D4
5 out of 5 Customer Rating
Brand image

PV4 Series 1/4 in. Brass 150 psig Tube Quarter Turn Handle Plug Valve

  • Fast #
  • Part #SPV4D4
  • Item #5025509
  • Manufacturer Part #PV4-D4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PV4 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Material:
Brass
Pressure - Maximum:
150 psig
Valve Operator:
Quarter Turn Handle
Valve Size:
1/4 in
Valve Type:
Plug Valve