This product requires certification to purchase.

2 x 1-1/2 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

You last purchased this on
 

2 x 1-1/2 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVDCOMBKJ
  • Item #31606
  • Manufacturer Part #PVC 00507 1400
4.7 out of 5 Customer Rating
You last purchased this on
 

2 x 1-1/2 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVDCOMBKJ
  • Item #31606
  • Manufacturer Part #PVC 00507 1400
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 490
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2661, ASTM D-2665, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Double Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40