3 x 1-1/2 in. PVC Schedule 40 Bushing
3 x 1-1/2 in. PVC Schedule 40 Bushing
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
- Manufacturer may vary by location
- PVC SCH 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool and spa
- Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
- Design Standards - NIBCO PVC SCH 40 pressure fittings conform to ASTM Standards D-2466
- Size Range - 1/2 in - 12 in
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2466
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40