This product requires certification to purchase.

6 in. PVC Schedule 40 Coupling

You last purchased this on
 

6 in. PVC Schedule 40 Coupling

  • Fast #
  • Part #P40SCU
  • Item #14193
  • Manufacturer Part #PVC 02100 2200
3.9 out of 5 Customer Rating
You last purchased this on
 

6 in. PVC Schedule 40 Coupling

  • Fast #
  • Part #P40SCU
  • Item #14193
  • Manufacturer Part #PVC 02100 2200
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 196
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Pressure
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
7-1/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
Weight:
2.483 lb