3/4 in. PVC Schedule 40 MPT Plug
3/4 in. PVC Schedule 40 MPT Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 18000-
Pick Up: 59 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40