This product requires certification to purchase.

3/4 in. PVC Schedule 40 Plug

You last purchased this on
 

3/4 in. PVC Schedule 40 Plug

  • Fast #
  • Part #P40SPF
  • Item #57080
  • Manufacturer Part #PVC 02118 1000
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. PVC Schedule 40 Plug

  • Fast #
  • Part #P40SPF
  • Item #57080
  • Manufacturer Part #PVC 02118 1000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 18000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2466
Application:
Pressure
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Head Style:
HEX Head
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40