1-1/2 in. PVC Schedule 80 Tee
1-1/2 in. PVC Schedule 80 Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Pressure
- Clean Bagged:
- No
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80