This product requires certification to purchase.

2 x 2 in. PVC Schedule 40 Bell End 90 Degree Conduit 36 in. Elbow

You last purchased this on
 
PW Eagle

2 x 2 in. PVC Schedule 40 Bell End 90 Degree Conduit 36 in. Elbow

  • Fast #
  • Part #P409BEK36
  • Item #2227852
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PW Eagle

2 x 2 in. PVC Schedule 40 Bell End 90 Degree Conduit 36 in. Elbow

  • Fast #
  • Part #P409BEK36
  • Item #2227852
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Radius 36 in
  • Conduit Elbow Fitting is cost-effective and long-lasting
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors and come with UV protection
  • They are used for power, telephone and other electrical systems applications
  • Requires Certification

Specifications

ANSI:
ANSI 651
Diameter:
2 in
EPDs URL:
https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
90°
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40
UL Listed:
Yes