This product requires certification to purchase.

3 in. x 20 ft. Bell End PVC Conduit Pipe

You last purchased this on
 
PW Eagle

3 in. x 20 ft. Bell End PVC Conduit Pipe

  • Fast #
  • Part #PDB120UDCONM
  • Item #2923274
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PW Eagle

3 in. x 20 ft. Bell End PVC Conduit Pipe

  • Fast #
  • Part #PDB120UDCONM
  • Item #2923274
5 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for power, telephone and other electrical systems
  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Rated for use with 90° C conductors, and come with UV protection
  • Requires Certification

Specifications

EPDs URL:
https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
End Connection 1:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC