Frequently Purchased Together
Product Details
Product Details
- Radius 36 in
- Conduit Elbow Fitting is cost-effective and long-lasting
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- They are rated for use with 90-degree C conductors and come with UV protection
- They are used for power, telephone and other electrical systems applications
Specifications
- ANSI:
- ANSI 651
- Diameter:
- 3 in
- EPDs URL:
- https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- 90°
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40
- UL Listed:
- Yes