Frequently Purchased Together
Product Details
Product Details
- Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
- Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- They are rated for use with 90° C conductors, and come with UV protection
Specifications
- ANSI:
- ANSI 651
- EPDs URL:
- https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40