This product requires certification to purchase.

Glasses with 3.0 IR Finter Lens and Black Frame

You last purchased this on
 
Pyramex Safety Products

Integra® Glasses with 3.0 IR Finter Lens and Black Frame

  • Fast #
  • Part #PSB460SF
  • Item #7443117
  • Manufacturer Part #SB460SF
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pyramex Safety Products

Integra® Glasses with 3.0 IR Finter Lens and Black Frame

  • Fast #
  • Part #PSB460SF
  • Item #7443117
  • Manufacturer Part #SB460SF
3.4 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single lens and adjustable temples ensure reliable performance
  • Replacement lens extends the life of each pair
  • Lenses are coated for superior scratch resistance
  • Lenses provide 99% protection against harmful UV rays
  • Exceeds ANSI Z87.1-2003 high impact requirements.
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Integra®
Glasses Frame Color:
Black
Length:
3-17/50 in
Material:
Nickel Plated, Plastic
Material Type:
Nylon, Polycarbonate
Weight:
35 g
Width:
5-43/50 in