1500 cfm Attic Gable Fan
1500 cfm Attic Gable Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.25
- CFM:
- 1500 ft3/min
- Energy Star Compliant:
- No
- UL Listed:
- No
- UPC:
- 811658020223
- Volts:
- 120V
- Watts:
- 30 W