5068 cfm 2-Speed Whole House Fan
5068 cfm 2-Speed Whole House Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 5.2
- CFM:
- 5068 ft3/min
- Diameter:
- 20 in
- Height:
- 39 in
- Volts:
- 120V
- Watts:
- 632 W
- Width:
- 24 in