This product requires certification to purchase.

5688 cfm Whole House Fan Stealth Pro

You last purchased this on
 
QC Manufacturing

5688 cfm Whole House Fan Stealth Pro

  • Fast #
  • Part #QQCSTLPRO55
  • Item #7253456
  • Manufacturer Part #QCSTLPRO55
5 out of 5 Customer Rating
You last purchased this on
 
QC Manufacturing

5688 cfm Whole House Fan Stealth Pro

  • Fast #
  • Part #QQCSTLPRO55
  • Item #7253456
  • Manufacturer Part #QCSTLPRO55
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electronically commutated motor (ECM)
  • 66.7 watts to 725 watts depending on the model
  • 1,479 CFM to 6,996 CFM depending on the model
  • Requires Certification

Documents


Specifications

AMP:
1.3, 3.67, 6.31
CFM:
5044 ft3/min
Diameter:
20 in
Volts:
120V
Watts:
724 W