This product requires certification to purchase.

14 in. Insert Kit

You last purchased this on
 
QC Manufacturing

R40 14 in. Insert Kit

  • Fast #
  • Part #QWI1436
  • Item #7031917
  • Manufacturer Part #WI1436
4.5 out of 5 Customer Rating
You last purchased this on
 
QC Manufacturing

R40 14 in. Insert Kit

  • Fast #
  • Part #QWI1436
  • Item #7031917
  • Manufacturer Part #WI1436
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
CL-6000, ES-6000, CL-7000 and ES-7000 Advanced Direct Drive Whole House Fans and 6400 Series Fans
Collection:
R40
Height:
3 in
Length:
14 in
Width:
36 in