This product requires certification to purchase.

3 ft. Refuse Claw Head Section with Connector

You last purchased this on
 
QEP

3 ft. Refuse Claw Head Section with Connector

  • Fast #
  • Part #Q6881396
  • Item #4933976
5 out of 5 Customer Rating
You last purchased this on
 
QEP

3 ft. Refuse Claw Head Section with Connector

  • Fast #
  • Part #Q6881396
  • Item #4933976
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Refuse claw will help reach where others fall short
  • Designed with durability in mind the refuse claw has an all steel head with 4 tines for picking up most anything that gets stuck in your waste stream
  • The handle offers Nuplas lifetime guarantee
  • For those hard to reach places, there is the Nupla Nupole system
  • System offers you the ability to snap together 3' sections to a maximum of 15'
  • The sections are fitted with connectors and quick release buttons for attaching to the claw and the top handle
  • Requires Certification

Specifications

Handle Material:
Fiberglass
Length:
3 ft
Rake Type:
Refuse Claw