Delmar Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 16 gauge 316 stainless steel grate = 1.5 mm
- 18 gauge 316 stainless steel base = 1.2 mm
- Works with 2" ABS, PVC or cast iron shower drain flange
- Hair strainer basket comes with every drain, fits inside the drain to collect hair and other debris, preventing pipe clogs
Specifications
- ASME:
- ASME A112.18.2 2011
- Collection:
- Delmar Series
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 4 in