This product requires certification to purchase.

2 in. Plastic Stainless Steel Shower Drain

You last purchased this on
 
QM USA Corp

Lagos Series 2 in. Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #Q8830004PS
  • Item #7343654
  • Manufacturer Part #88.300.04 PS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
QM USA Corp

Lagos Series 2 in. Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #Q8830004PS
  • Item #7343654
  • Manufacturer Part #88.300.04 PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Collection:
Lagos Series
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed:
No
Length:
4 in