Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eliminate odors
- Improve air quality
- Destroy a wide range of bacteria and viruses
- Lightweight design
Documents
Specifications
- CFM:
- 130 ft3/min
- Depth:
- 8-1/2 in
- Length:
- 13 in
- Volts:
- 120V
- Width:
- 6-1/2 in