2 x 2 ft. Polymer Quick Dam Drip Mat in White (Case of 100)
2 x 2 ft. Polymer Quick Dam Drip Mat in White (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbs water and liquids on contact and converts fluid to gel
- Inner absorbent is completely contained to prevent seepage
- Bottom layer is plastic to prevent liquid seeping through
- Barrier Mats absorb 1 Quart and are 24 in x 24 in
- Ideal for refrigeration equipment, chillers, freezers, HVAC units, overflowing toilets, tubs and more
- Prevent slip and falls
- Ideal for water overflows, condensation, spills, leaks, drips, urine, vomit, blood and more
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2 ft
- Material:
- Plastic
- Material Type:
- Polymer
- Package Quantity:
- Case of 100
- Product Type:
- Floor Mat
- Size:
- 2 ft x 2 ft
- Thickness:
- 0.0625 in
- Width:
- 2 ft