Water Activated Flood Bags 1ft x 2ft, 10-Pack
Water Activated Flood Bags 1ft x 2ft, 10-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick Dam Flood Bags absorb, contain & divert problem flood water
- Water Activated Flood Bags (Sandless Sandbags) – Just get them wet. No need for sand or labor, filling sandbags.
- Bags grow to 12in x 24in x 3.5 in high
- Absorbs 4 gallons of water and grows to full size 3.5 in. high in 10 minutes
- Contains a super absorbent powder that swells and gels water
- Swelled bags contain, control, and divert flood water
- Stack multiple bags in brick formation to increase wall height
- Leave in place for ongoing protection and use
- Safe, non-hazardous, non-toxic. Environmentally friendly and decomposes over time.
- Not for use with salt water, lime or calcium- a chemical reaction causes deflation
Documents
Specifications
- Application:
- Residential, Landscaping, Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-1/2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Product Type:
- Flood Bag
- UL Listed:
- No
- Width:
- 12 in