82 gal. Galvanized Vertical Pump Tank
82 gal. Galvanized Vertical Pump Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Capacity:
- 82 gal
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psi