This product requires certification to purchase.

57 in. Shower Drain

You last purchased this on
 
QuickDrain

57 in. Shower Drain

  • Fast #
  • Part #QPLD57N
  • Item #5113322
  • Manufacturer Part #PLD57-N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
QuickDrain

57 in. Shower Drain

  • Fast #
  • Part #QPLD57N
  • Item #5113322
  • Manufacturer Part #PLD57-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • QuickDrain ProLine linear shower drains deliver a new level of flexibility in linear shower drains. QuickDrain is more than a drain - it’s a total shower solution.
  • QuickDrain ProLine linear shower drain bodies are made of 18 gauge, 316L marine grade stainless steel material
  • Ideal choice for healthcare markets, can be used in residential and hospitality as well where customization is desired
  • Internally sloped trough ensures no stagnant water sitting in the trough at any time, eliminating hard water build up
  • Length adjustability of drain trough with use of trough extensions to accommodate finished openings from 28 in. to 72 in. when using stock lengths
  • Recommend the shower drain cover extend the entire length of the shower pan, which would span from vertical to vertical surface (wall to wall, wall to curb, or wall to partition/glass)
  • ProLine linear shower drain bodies ship with a topical liquid waterproofing kit, liquid solutions sold independently
  • Can also be installed with other waterproofing options, available separately for purchase including hot mop and CPE/PVC liner options
  • Custom shower drain lengths available from 10 in. to 100 in. sizes
  • Side waste outlets, commercial waste outlets, multiple waste outlets and resinous drains available upon request
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Material:
Stainless Steel
Fits Pipe Size:
2-3/8 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Length:
59 in
Outlet Type:
No Hub