This product requires certification to purchase.

58 x 78 in. Shower Pan Liner

You last purchased this on
 
QuickDrain

58 x 78 in. Shower Pan Liner

  • Fast #
  • Part #QSLSWP40
  • Item #7927423
  • Manufacturer Part #SLSWP40
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
QuickDrain

58 x 78 in. Shower Pan Liner

  • Fast #
  • Part #QSLSWP40
  • Item #7927423
  • Manufacturer Part #SLSWP40
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • QuickDrain Topical Sheet Membrane and accessories are used to create a watertight shower pan.
  • Tiling directly to QuickLiner topical sheet membrane saves time versus traditional Liner installation
  • 78 IN wide Sheet Membrane is 0.6 mm thick
  • Includes QuickLiner, Inside Corners, Curb Covers, and QDMUS Sealant for Curbed Showers
  • Meets and exceeds ANSI A118.10
  • Also Available by Linear Foot under QTS78R
  • IAPMO Listing #8483
  • Available in 7 different sizes
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification

Specifications

ANSI:
ANSI A-118.10
CARB OTC LEED Compliant:
No
IAPMO Listed:
No
Length:
56 in
Size:
58 in x 78 in
Width:
78 in