60 x 78 in. Shower Pan Liner
60 x 78 in. Shower Pan Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QuickDrain Topical Sheet Membrane and accessories are used to create a watertight shower pan.
- Tiling directly to QuickLiner topical sheet membrane saves time versus traditional Liner installation
- 78 IN wide Sheet Membrane is 0.6 mm thick
- Includes QuickLiner, Inside Corners, Curb Covers, and QDMUS Sealant for Curbed Showers
- Meets and exceeds ANSI A118.10
- Also Available by Linear Foot under QTS78R
- IAPMO Listing #8483
- Available in 7 different sizes
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ANSI:
- ANSI A-118.10
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- Yes
- Length:
- 78 in
- Size:
- 60 in x 78 in
- Width:
- 60 in