This product requires certification to purchase.

72 in. 304L Stainless Steel Hidden Drain Cover Tile

You last purchased this on
 
QuickDrain

72 in. 304L Stainless Steel Hidden Drain Cover Tile

  • Fast #
  • Part #QTILEIN72
  • Item #5108505
  • Manufacturer Part #TILEIN72
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
QuickDrain

72 in. 304L Stainless Steel Hidden Drain Cover Tile

  • Fast #
  • Part #QTILEIN72
  • Item #5108505
  • Manufacturer Part #TILEIN72
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • QuickDrain TileIn cover is crafted from durable, high quality 18 gauge or solid 304 stainless steel. Available in seven standard stock lengths ranging 18 in. to 72 in. The TileIn Cover offers a concealed and high end look and compatible to both ProLine and ShowerLine linear drains. QuickDrain is more than a drain - it’s a total shower solution.
  • Recommend the drain cover extend the entire length of the shower pan to promote a single direction slope
  • Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
  • Designed to be cut to exact finished size on site ensuring cover spans vertical to vertical surface, which includes: wall to another vertical wall; wall to curb, wall to glass partition, or wall to glass door
  • Height adjustability with use of stackable PVC spacers ensure proper finished elevation every install
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Component Type:
Tile-in Cover
Height:
3/8 in
IAPMO Listed:
No
Length:
72 in
Material:
Stainless Steel
Trim Ring:
No
Width:
1-1/2 in