This product requires certification to purchase.

1-3/4 in. Plastic 11-1/8 x 11-1/8 in. Roof Flashing

You last purchased this on
 
Quickflash Weatherproofing

1-3/4 in. Plastic 11-1/8 x 11-1/8 in. Roof Flashing

  • Fast #
  • Part #QP150GW
  • Item #7315797
  • Manufacturer Part #P-150 GW
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quickflash Weatherproofing

1-3/4 in. Plastic 11-1/8 x 11-1/8 in. Roof Flashing

  • Fast #
  • Part #QP150GW
  • Item #7315797
  • Manufacturer Part #P-150 GW
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
11-3/50 in
Pipe Diameter:
1-3/4 in
Roof Flashing Material:
Plastic
Roof Flashing Material Type:
Polyethylene
Roof Flashing Size:
11-1/8 in x 11-1/8 in