This product requires certification to purchase.

6K - Outdoor Unit - Heat Pump Ductless System - 208/230/1

You last purchased this on
 

QuietComfort® 6K - Outdoor Unit - Heat Pump Ductless System - 208/230/1

  • Fast #
  • Part #IDLCSRBH06AAK
  • Item #10363529
  • Manufacturer Part #DLCSRBH06AAK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

QuietComfort® 6K - Outdoor Unit - Heat Pump Ductless System - 208/230/1

  • Fast #
  • Part #IDLCSRBH06AAK
  • Item #10363529
  • Manufacturer Part #DLCSRBH06AAK
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter compressor
  • Built-in base pan heater
  • Auto-restart function
  • Condenser high temperature protection
  • Refrigerant leakage detection
  • Extremely quiet outdoor operation, as low as 54 dB
  • Anti-corrosive fin coating
  • Heavy-gauge, galvanized steel construction
  • Primed and coated with a 100% coverage, baked enamel finish in white
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
13
Application:
Residential
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
BTU Heat Rating:
7000 Btu/h
CFM:
1324 ft3/min
Collection:
QuietComfort®
Compressor Type:
Inverter
Decibel Rating (dB):
54.5 dB
Depth:
11-93/100 in
EER:
15
EER2:
15.8
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
12.7
Height:
21-17/20 in
Liquid Line (OD):
1/4 in
MBH:
6
Max CFM:
1324 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.5
SEER2:
26.4
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
63.71 lb
Width:
30-3/25 in