10 in. x 5 ft. Metal Pipe Insulation
10 in. x 5 ft. Metal Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 140-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-518
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 10 in
- Length:
- 5 ft
- Material:
- Metal
- R value:
- R8
- UL Listed:
- Yes