This product requires certification to purchase.

7 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

Quietflex Manufacturing

7 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q780
  • Item #2249241
  • Manufacturer Part #780
3.1 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

7 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q780
  • Item #2249241
  • Manufacturer Part #780
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
6000
R value:
R6
UL Listed:
UL 181 Class 1
UPC:
878640007808
Vent Duct Shape:
Round