8 in. x 6 ft. Aluminum R8 Flexible Air Duct
8 in. x 6 ft. Aluminum R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Diameter:
- 8 in
- Length:
- 6 ft
- Material:
- Aluminum Foil
- R value:
- R8
- UL Listed:
- No
- UPC:
- 451877041977
- Vent Duct Shape:
- Round