This product requires certification to purchase.

10 in. x 25 ft. Blue R6 Flexible Air Duct

You last purchased this on
 
Quietflex Manufacturing

AmgFlex™ 10 in. x 25 ft. Blue R6 Flexible Air Duct

  • Fast #
  • Part #Q1086
  • Item #7036560
  • Manufacturer Part #1086
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quietflex Manufacturing

AmgFlex™ 10 in. x 25 ft. Blue R6 Flexible Air Duct

  • Fast #
  • Part #Q1086
  • Item #7036560
  • Manufacturer Part #1086
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
10 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Galvanized Wire, Plastic
Material Type:
Polyester
R value:
R6