16 in. x 25 ft. Blue R6 Flexible Air Duct
AmgFlex™ 16 in. x 25 ft. Blue R6 Flexible Air Duct
Product Details
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 16 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Fiberglass, Galvanized Wire, Plastic
- Material Type:
- Polyester
- R value:
- R6