9 in. x 25 ft. Blue R8 Flexible Air Duct
AmgFlex™ 9 in. x 25 ft. Blue R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-518, ASTM E-2149, ASTM E-2180
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 9 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Agion, Plastic
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R8
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 181
- Vent Duct Shape:
- Round