This product requires certification to purchase.

R8 Duct Sleeve 19 in. Plastic

You last purchased this on
 
Quietflex Manufacturing

R8 Duct Sleeve 19 in. Plastic

  • Fast #
  • Part #QSS0980
  • Item #7333875
  • Manufacturer Part #SS0980
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quietflex Manufacturing

R8 Duct Sleeve 19 in. Plastic

  • Fast #
  • Part #QSS0980
  • Item #7333875
  • Manufacturer Part #SS0980
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
9 in
Height:
19 in
Length:
5 ft
Material:
Plastic
Material Type:
Polyester
R value:
R8
Vent Duct Shape:
Round