10 lbs. Hydraulic Water-Stop Cement
10 lbs. Hydraulic Water-Stop Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rapid setting, high strength repair material designed to plug leaks instantly in concrete and masonry. Sets in 3-5 minutes and can be used above and below grade
- Designed to block running water or leaks in cracked masonry or concrete surfaces
- QUIKRETE® hydraulic water-stop cement for sealing around concrete pipes and for plug-in leaks in: foundation and retaining walls, chimneys, swimming pools, fountains and cisterns
Specifications
- ASTM:
- ASTM C-109
- Application:
- Concrete/Masonry Repair
- Color Finish Name:
- Grey
- Material:
- Concrete
- Maximum Temperature:
- 50
- Pressure - Maximum:
- 5500 psi
- Product Type:
- Sealant
- Proposition 65:
- WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Size:
- 10 lb