10 lbs. Quick-setting Cement
10 lbs. Quick-setting Cement
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use for making concrete repairs where rapid setting is required
- Ideal for repairing broken edges of concrete steps and curbs
Specifications
- ASTM:
- ASTM C-109, ASTM C-191, ASTM C-1583, ASTM C-666
- Application:
- Concrete/Masonry Repair
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 6 in
- Length:
- 8 in
- Material:
- Cement, Concrete
- Product Type:
- Cement
- Size:
- 10 lb
- Width:
- 8 in