20 lbs. Pail Hydraulic Dynamite Water Stop Cement
20 lbs. Pail Hydraulic Dynamite Water Stop Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QUIKRETE® hydraulic water-stop cement will block running water when application is made to masonry or Concrete surfaces. This special formulation allows the product to obtain high strength and rapid setting while repelling water
- QUIKRETE® hydraulic water-stop cement solves leakage problems wherever active water is present, in all masonry and concrete above and below grade
- QUIKRETE® hydraulic water-stop cement for sealing around concrete pipes and for plug-in leaks in: foundation and retaining walls, chimneys, swimming pools, fountains and cisterns
Specifications
- ASTM:
- ASTM C-109
- Color Finish Name:
- Grey
- Product Type:
- Cement
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 20 lbs