40 lb. Sand Mix
40 lb. Sand Mix
Frequently Purchased Together
Product Details
Product Details
- Uniform blend of Portland cement, commercial grade sand, and other approved ingredients
- Use for: Repairing and topping damaged concrete surface less than 2" thick
- Chimney caps
- Large crack repair
- Thick beds for ceramic floor tile
- And filling cores in masonry block walls
Documents
Specifications
- ASTM:
- ASTM C-109, ASTM C-387
- Application:
- Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 20 in
- Material:
- Cement, Sand
- Product Type:
- Sand and Topping Mix
- Size:
- 40 lb
- Width:
- 4 in