40 lb. 4000 psi Concrete Mix in Grey
40 lb. 4000 psi Concrete Mix in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QUIKRETE® Concrete Mix is the original 4000 psi average compressive strength blend of Portland cement, sand, and gravel or stone
- Just add water
- Use for any general concrete work
- Use for setting posts and building applications, including sidewalks, floors, steps, patios, curbs, and downspout troughs
Specifications
- ASTM:
- ASTM C-138, ASTM C-143, ASTM C-387, ASTM C-39
- Application:
- General Construction
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4-1/2 in
- Material:
- Concrete
- Maximum Temperature:
- 70
- Pressure - Maximum:
- 4000 psi
- Product Type:
- Concrete Mix
- Proposition 65:
- WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Size:
- 40 lb
- UL Listed:
- No
- Width:
- 17 in