50 lbs. Hydraulic Water-Stop Cement
50 lbs. Hydraulic Water-Stop Cement
Frequently Purchased Together
Product Details
Product Details
- Specially formulated to set in approximately 10–15 minutes.
- Can be molded or sculpted into place.
Specifications
- ASTM:
- ASTM C-109, ASTM C-109M, ASTM C-191
- Application:
- Concrete/Masonry Repair
- Color Finish Name:
- Grey
- Material:
- Concrete
- Product Type:
- Cement
- Proposition 65:
- WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Size:
- 50 lbs