This product requires certification to purchase.

60 lbs. Fastset Non-shrink Grout

You last purchased this on
 
QUIKRETE®

60 lbs. Fastset Non-shrink Grout

Brand image
You last purchased this on
 
QUIKRETE®

60 lbs. Fastset Non-shrink Grout

  • Fast #
  • Part #Q158509
  • Item #3026889
  • Manufacturer Part #1585-09
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Container type bag
  • Quikrete® FastSet®non-shrink grout is a dual-purpose product
  • Non-shrink characteristics make it stable and capable of handling load transfers
  • Requires Certification

Specifications

ASTM:
ASTM C-109, ASTM C-143, ASTM C-191, ASTM C-672, ASTM C-928, ASTM C-1107, ASTM C-1437, ASTM C-1939
Application:
Industrial, Commercial
Color Finish Name:
Grey
Material:
Sand, Cement
Product Type:
Grout
Proposition 65:
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Size:
60 lb
Weight:
60 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing