This product requires certification to purchase.

60 lbs. Mortar Mix

You last purchased this on
 
QUIKRETE®

60 lbs. Mortar Mix

  • Fast #
  • Part #Q110260
  • Item #1376082
  • Manufacturer Part #110260
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
QUIKRETE®

60 lbs. Mortar Mix

  • Fast #
  • Part #Q110260
  • Item #1376082
  • Manufacturer Part #110260
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 56
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Container type bag
  • Non-shrink grout is a dual-purpose product
  • Non-shrink characteristics make it stable and capable of handling load transfers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-270, ASTM C-1714
Application:
Construction
Color Finish Name:
Grey
Height:
4-1/2 in
Material:
Sand, Cement
Pressure - Maximum:
750 psi
Product Type:
Mortar Mix
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
60 lb
Width:
15 in