This product requires certification to purchase.

80 lb. 9000 psi Concrete Mix in Grey

You last purchased this on
 
QUIKRETE®

80 lb. 9000 psi Concrete Mix in Grey

Brand image
You last purchased this on
 
QUIKRETE®

80 lb. 9000 psi Concrete Mix in Grey

  • Fast #
  • Part #Q113680
  • Item #1743205
  • Manufacturer Part #113680
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High strength commercial grade dry pre-blended mixture of sand and cements specially selected for masonry applications
  • Just add water
  • For Structural and Non-Structural Masonry Applications Above and Below Grade
  • Use For: Walls, Columns, Brick/Stone veneers, Tuck pointing
  • Meets the requirements of ASTM C 270 AND C1714
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1714, ASTM C-270
Application:
Commercial
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Concrete
Pressure - Maximum:
9000 psi
Product Type:
Mortar Mix
Proposition 65:
WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Size:
80 lb
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com