94 lb. Cement in Grey
Portland 94 lb. Cement in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be mixed with aggregate and other ingredients to make concrete mix, mortar mix, and base coat stucco
- Available in type I, type I/II and type III
Documents
Specifications
- ASTM:
- ASTM C-91, ASTM C-33, ASTM C-144, ASTM C-150, ASTM C-207, ASTM C-595, ASTM C-897
- Application:
- General Construction
- Collection:
- Portland
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3-1/2 in
- Length:
- 15-1/2 in
- Material:
- Cement
- Product Type:
- Cement
- Proposition 65:
- WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Size:
- 94 lb
- UL Listed:
- No
- Weight:
- 94 lb
- Width:
- 20 in