Frequently Purchased Together
Product Details
Product Details
- QUIKRETE® concrete mix is a pre-blended mixture of cement and aggregates for general structural uses, requiring only the addition of water
- Just add water
- Original 4000 PSI average compressive strength
- Use For: Floors, Patios, Footings, Curbs, Steps, Sidewalks
Documents
Specifications
- ASTM:
- ASTM C-138, ASTM C-143, ASTM C-387, ASTM C-39
- Application:
- General Construction
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4-1/2 in
- Material:
- Concrete
- Maximum Temperature:
- 70
- Pressure - Maximum:
- 4000 psi
- Product Type:
- Concrete Mix
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 60 lb
- UL Listed:
- No
- Width:
- 17 in